Beli Compact Pneumatic Cylinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Compact Cylinder CQ2 Series (Silinder Pneumatik)
    Mulai

    Rp919.900

    SMC Compact Cylinder CQ2 Series (Silinder Pneumatik)
    atribut:
    • Dual Stroke Mark: Without Two Stroke Mark
    • Port Thread Type: Rc/M Thread
    • Mounting Bolt: None
    • Auto Switch Mounting Groove: Φ12-Φ25 2 Sides/Φ32-Φ100 4 Sides
    • Type: Pneumatic
    • Auto Switch: Without Auto Switch
    • Built-in Magnet: Built-in Magnet
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Made To Order: Standard
    • Rod End Bracket: None
  2. Camozzi Series 31F Compact Cylinder (Silinder Pneumatik / Silinder Kompak)
    Mulai

    Rp1.399.900

    Camozzi Series 31F Compact Cylinder (Silinder Pneumatik / Silinder Kompak)
    Deskripsi:
    The compact dimensions allow Series 31 single and double-acting magnetic cylinders to be installed within confined spaces. These cylinders are suitable for use with feet, brackets.These cylinders are available in 10 different bore sizes from ø 12 to ø 100. The guides are inserted in the external profile parallel to the sliding axis on three sides. These guides are used to locate the switches that sense the piston position. The construction design of these cylinders provides excellent axis stability. They are available either with a male or female thread. These cylinders can be supplied in W version for high temperatures (140°C). This last version is not magnetic.
    atribut:
    • Material: AL body and end-blocks - rolled stainless steel AISI 303 rod - AL piston rod, PU seals or FKM seals for high temperatures (140°C)
    • Brackets: Flange, feet, trunnion
    • Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
    • Operating Pressure (bar): 1 to 10 (double-acting)
    • Operating Temperature (°C): 0 to 80 (with dry air -20)
    • Operation: Double-acting
    • Speed (mm/s): 10 to 1000 (without load)
    • Type of Construction: Compact profile
  3. Camozzi Series 31M Compact Cylinder (Silinder Pneumatik / Silinder Kompak)
    Mulai

    Rp1.399.900

    Camozzi Series 31M Compact Cylinder (Silinder Pneumatik / Silinder Kompak)
    Deskripsi:
    The compact dimensions allow Series 31 single and double-acting magnetic cylinders to be installed within confined spaces. These cylinders are suitable for use with feet, brackets.These cylinders are available in 10 different bore sizes from ø 12 to ø 100. The guides are inserted in the external profile parallel to the sliding axis on three sides. These guides are used to locate the switches that sense the piston position. The construction design of these cylinders provides excellent axis stability. They are available either with a male or female thread. These cylinders can be supplied in W version for high temperatures (140°C). This last version is not magnetic.
    atribut:
    • Material: AL body and end-blocks - rolled stainless steel AISI 303 rod - AL piston rod, PU seals or FKM seals for high temperatures (140°C)
    • Brackets: Flange, feet, trunnion
    • Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
    • Operating Pressure (bar): 1 to 10 (double-acting)
    • Operating Temperature (°C): 0 to 80 (with dry air -20)
    • Operation: Double-acting
    • Speed (mm/s): 10 to 1000 (without load)
    • Type of Construction: Compact profile
  4. SMC Air Cylinder (CQ2) 63mm (Silinder Pneumatik)
    Mulai

    Rp1.099.900

    SMC Air Cylinder (CQ2) 63mm (Silinder Pneumatik)
    atribut:
    • Bore Size (mm): 63
    • Auto Switch: Without Auto Switch
    • Made To Order: Standard
  5. Airtac Compact Cylinder Bore 40mm (Silinder Pneumatik Kompak)
    Mulai

    Rp649.900

    Airtac Compact Cylinder Bore 40mm (Silinder Pneumatik Kompak)
    atribut:
    • Bore Size (mm): 40
    • Acting Type: Double acting, Single acting Push typeN Single acting Pull type
    • Cushion Type: Bumper
    • Fluid: Air (to be filtered by 40μm filter element)
    • Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
    • Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
  6. SMC Air Cylinder Cm2B2 (Silinder Pneumatik)
    Mulai

    Rp679.900

    SMC Air Cylinder Cm2B2 (Silinder Pneumatik)
    atribut:
    • Pivot Bracket: None
    • Mounting Style: Basic (Double-side Bossed)
    • Rod End Bracket: None
    • Type: Pneumatic
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 20
    • Cylinder Stroke (mm): Standard Stroke 25
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Port Thread Type: Rc
    • Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  7. EMC Pneumatic Cylinder Bore 50 (Silinder Pneumatik)
    Mulai

    Rp539.900

    EMC Pneumatic Cylinder Bore 50 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 50
    • Port Size: G1/4
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  8. EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Mulai

    Rp389.900

    EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 32
    • Port Size: G1/8
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  9. EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik)
    Mulai

    Rp419.900

    EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 40
    • Port Size: G1/4
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  10. EMC Pneumatic Cylinder Bore 80 (Silinder Pneumatik)
    Mulai

    Rp919.900

    EMC Pneumatic Cylinder Bore 80 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 80
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  11. EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)
    Mulai

    Rp3.799.900

    EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 160
    • Port Size: G1/2
    • Cushion Stroke (mm): 30
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
    • Cushion Type: Adjustable Cushion
    • Mounting Type: LB FA FB CA CB CR TC TCM
    • Working Pressure (MPa): 1.5
    • Working Temperature (°C): -20-80 (dry air)
  12. SMC CQ2 Series Compact Cylinder CQ2B50 (Silinder Pneumatik)
    Mulai

    Rp889.900

    SMC CQ2 Series Compact Cylinder CQ2B50 (Silinder Pneumatik)
    atribut:
    • Made To Order: Standard
    • Mounting Style: Through-Hole (Standerd)
    • Rod End Bracket: None
    • Mounting Bolt: None
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Auto Switch: Without Auto Switch
    • Auto Switch Mounting Groove: Φ12-Φ25 2 Sides/Φ32-Φ100 4 Sides
    • Bore Size (mm): 50
    • Built-in Magnet: Without Built-in Magnet
    • Dual Stroke Mark: Without Two Stroke Mark
    • Port Thread Type: Rc/M Thread
    • Type: Pneumatic
  13. Airtac Compact Cylinder (Bore 20mm) (Silinder Pneumatik Kompak)
    Mulai

    Rp419.900

    Airtac Compact Cylinder (Bore 20mm) (Silinder Pneumatik Kompak)
    atribut:
    • Bore Size (mm): 20
    • Acting Type: Double acting, Single acting Push typeN Single acting Pull type
    • Fluid: Air (to be filtered by 40μm filter element)
    • Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
    • Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
    • Cushion Type: Bumper
  14. Airtac Compact Cylinder (Bore 80mm) (Silinder Pneumatik Kompak)
    Mulai

    Rp1.599.900

    Airtac Compact Cylinder (Bore 80mm) (Silinder Pneumatik Kompak)
    atribut:
    • Bore Size (mm): 80
    • Acting Type: Double acting, Single acting Push typeN Single acting Pull type
    • Fluid: Air (to be filtered by 40μm filter element)
    • Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
    • Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
    • Cushion Type: Bumper
  15. Airtac Compact Cylinder (Bore 63mm) (Silinder Pneumatik Kompak)
    Mulai

    Rp989.900

    Airtac Compact Cylinder (Bore 63mm) (Silinder Pneumatik Kompak)
    atribut:
    • Bore Size (mm): 63
    • Acting Type: Double acting, Single acting Push typeN Single acting Pull type
    • Fluid: Air (to be filtered by 40μm filter element)
    • Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
    • Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
    • Cushion Type: Bumper
  16. Airtac Compact Cylinder (Bore 16mm) (Silinder Pneumatik Kompak)
    Mulai

    Rp389.900

    Airtac Compact Cylinder (Bore 16mm) (Silinder Pneumatik Kompak)
    atribut:
    • Bore Size (mm): 16
    • Acting Type: Double acting, Single acting Push typeN Single acting Pull type
    • Fluid: Air (to be filtered by 40μm filter element)
    • Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
    • Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
    • Cushion Type: Bumper
  17. Airtac Compact Cylinder (Bore 100mm) (Silinder Pneumatik Kompak)
    Mulai

    Rp2.299.900

    Airtac Compact Cylinder (Bore 100mm) (Silinder Pneumatik Kompak)
    atribut:
    • Bore Size (mm): 100
    • Acting Type: Double acting, Single acting Push typeN Single acting Pull type
    • Fluid: Air (to be filtered by 40μm filter element)
    • Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
    • Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
    • Cushion Type: Bumper
  18. SMC CQ2 Series Compact Cylinder, Cq2B32- (Silinder Pneumatik Kompak)
    Mulai

    Rp549.900

    SMC CQ2 Series Compact Cylinder, Cq2B32- (Silinder Pneumatik Kompak)
    atribut:
    • Made To Order: Standard
    • Mounting Style: Through-Hole (Standerd)
    • Rod End Bracket: None
    • Dual Stroke Mark: Without Two Stroke Mark
    • Port Thread Type: Rc/M Thread
    • Type: Pneumatic
    • Auto Switch: Without Auto Switch
    • Auto Switch Mounting Groove: Φ12-Φ25 2 Sides/Φ32-Φ100 4 Sides
    • Bore Size (mm): 32
    • Built-in Magnet: Without Built-in Magnet
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Mounting Bolt: None
  19. FESTO Compact Air Cylinder ADNGF Series (Silinder Pneumatik Kompak)
    Mulai

    Rp2.199.900

    FESTO Compact Air Cylinder ADNGF Series (Silinder Pneumatik Kompak)
    atribut:
    • Position sensing: For proximity Sensor
    • Mounting Position: Any
    • Based on Norm: ISO 21287
    • Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
    • Mode of Operation: Double-acting
    • Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
    • Protection against torsion/guide: Guide Rod with Yoke
Daftar Harga Compact Pneumatic Cylinder Terbaru November 2026
SMC Compact Cylinder CQ2 Series (Silinder Pneumatik)Rp919.900
Camozzi Series 31F Compact Cylinder (Silinder Pneumatik / Silinder Kompak)Rp1.399.900
Camozzi Series 31M Compact Cylinder (Silinder Pneumatik / Silinder Kompak)Rp1.399.900
SMC Air Cylinder (CQ2) 63mm (Silinder Pneumatik)Rp1.099.900
Airtac Compact Cylinder Bore 40mm (Silinder Pneumatik Kompak)Rp649.900
SMC Air Cylinder Cm2B2 (Silinder Pneumatik)Rp679.900
EMC Pneumatic Cylinder Bore 50 (Silinder Pneumatik)Rp539.900
EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)Rp389.900
EMC Pneumatic Cylinder Bore 40 (Silinder Pneumatik)Rp419.900
EMC Pneumatic Cylinder Bore 80 (Silinder Pneumatik)Rp919.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)